Shop All Chemicals Starting with M
Labchem
CHEM MGNSM CHLRD 51 PCT W/V 1L
Mfr # LC163902
Zoro # G606002580
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 51% w/v
- Chemical Container Material Plastic
- Product Type Magnesium Chloride Reagent, 51% w/v
- Chemical Formula MgCl2.6H2O
- Shipping Restrictions Chemical Not Regulated For Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC163902
- Zoro # G606002580
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 1 L |
Details
Concentration | 51% w/v |
Chemical Container Material | Plastic |
Product Type | Magnesium Chloride Reagent, 51% w/v |
Chemical Formula | MgCl2.6H2O |
Item | Magnesium Chloride Reagent, 51% w/v |
Shipping Restrictions | Chemical Not Regulated For Transport |
Chemical Grade | Lab |
Special Information | For Total Cyanide |
APHA | 4500-CN B |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
CAS Number | 7791-16-6 |
Description
Magnesium Chloride Reagent, 51 Percent w/v, Concentration 51 Percent w/v, CAS Number 7791-16-6, Chemical Formula MgCl2.6H2O, APHA 4500-CN B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Total Cyanide
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 162mm, Nwoven Poly, Flex Tip, PK100 (LTN1465.10)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK120 (0030071654)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- RPI McCowns Woody Plant (M10100-25.0)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI myo-Inositol (i-Inositol), 100g (I54040-100.0)
- TCI AMERICAS Maleic Acid, 500g (M0006-500G)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- RPI MUG, 100 G (M65900-100.0)
- Labchem Chemicals Starting with M