Shop All Chemicals Starting with P
Labchem
CHEM K FLUORIDE 50PCT W/V 1L
Mfr # LC191102
Zoro # G903616053
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7789-23-3
- Chemical Container Size 1 L
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Product Type Potassium Fluoride, 50% w/v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC191102
- Zoro # G903616053
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 1 L |
Details
CAS Number | 7789-23-3 |
Item | Potassium Fluoride, 50% w/v |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Product Type | Potassium Fluoride, 50% w/v |
Shipping Restrictions | DOT - TOXIC LIQUID, INORGANIC, N.O.S. (POTASSIUM FLUORIDE)/UN3287 |
Chemical Grade | Lab |
Chemical Formula | KF |
Concentration | 50% w/v |
Chemical Container Material | Plastic |
Description
Potassium Fluoride, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 7789-23-3, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - TOXIC LIQUID, INORGANIC, N.O.S. (POTASSIUM FLUORIDE)/UN3287
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 930 Horizontal Transducer Plate - 4" x 18", Gray (930)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J886)
- RPI Potassium Chloride, 500 G (P41000-500.0)
- RPI Phosphate Buffered Saline, 4x4L (P32060-4x4L)
- SPECTRUM Polyethylene Glycol 300,500g (H0543-500G)
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- RPI Putrescine, Dihydrochloride, 1g, Powder (P41040-1.0)
- SPECTRUM Polysorbate 80, NF, 4L, Gls (PO138-4LTGL)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- Labchem Chemicals Starting with P