Shop All Chemicals Starting with I
Labchem
CHEM IPA SLTN 70PCT 500 ML
Mfr # LC157601
Zoro # G006002425
$33.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- CAS Number 67-63-0
- Chemical Container Size 500 mL
- Concentration 70% v/v
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC157601
- Zoro # G006002425
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Item | Isopropyl Alcohol, 70% v/v |
CAS Number | 67-63-0 |
Concentration | 70% v/v |
Chemical Container Type | Bottle |
Chemical Formula | C3H8O |
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Chemical Container Material | Plastic |
Product Type | Isopropyl Alcohol, 70% v/v |
Shelf Life | 24 mo |
Description
Isopropyl Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Stainless Steel Injector Needle For Lc A (N2930023)
- GLOBE SCIENTIFIC Transfer Pipette, Standard, Sterile, 5.0ml, 500/pk, 500PK (147602)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- LABELMASTER French Square Bottle, 4 oz. (KG471F)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- Labchem Chemicals Starting with I