Shop All Chemicals Starting with I
Labchem
CHEM IPA 70 PCT V/V 20L
Mfr # LC157605
Zoro # G106002462
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
- Concentration 70% v/v
- Product Type Isopropyl Alcohol, 70% v/v
- Shelf Life 24 mo
- Chemical Container Size 20 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC157605
- Zoro # G106002462
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 20 L |
Details
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Concentration | 70% v/v |
Item | Isopropyl Alcohol, 70% v/v |
Product Type | Isopropyl Alcohol, 70% v/v |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Formula | C3H8O |
Chemical Container Type | Box |
Chemical Container Material | Plastic |
CAS Number | 67-63-0 |
Description
Isopropyl Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Safest Tablet, Chlorine, 100PK (DPD NO.3 HR EVO TABLETS)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAJ9)
- POWERWELD INC Rod Guard® Electrode Canister 14" (RG100-24)
- LAB SAFETY SUPPLY Burette, Glass, 10ml.Grade A, PK6 (6CDP4)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Labchem Chemicals Starting with I