Shop All Chemicals Starting with I
Labchem
CHEM IPA 70 PCT V/V 200L
Mfr # LC15760200
Zoro # G003615130
product price: $1,034.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,034.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Product Type Isopropyl Alcohol, 70% v/v
- Chemical Container Type Drum
- Chemical Container Material Plastic
- Chemical Container Size 200 L
- Chemical Grade Lab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC15760200
- Zoro # G003615130
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 200 L |
Details
Product Type | Isopropyl Alcohol, 70% v/v |
Chemical Container Type | Drum |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Chemical Formula | C3H8O |
Item | Isopropyl Alcohol, 70% v/v |
CAS Number | 67-63-0 |
Concentration | 70% v/v |
Shelf Life | 24 mo |
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Description
Isopropyl Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 200 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- GLOBE SCIENTIFIC Capillary Tube, Plain, PK1000 (51602)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 1-5/8 In. L, PK500 (WB-158)
- MTC BIO MTC Bio Centrifuge Tubes with 25 Non Sterile, 50 ml, 500 Pack (C2603-B)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Labchem Chemicals Starting with I