Shop All Chemicals Starting with I
Labchem
CHEM IPA 70 PCT V/V 10L
Mfr # LC157606
Zoro # G003615697
Free Shipping & Returns
$199.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Type Box
- Chemical Formula C3H8O
- CAS Number 67-63-0
- Concentration 70% v/v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC157606
- Zoro # G003615697
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 10 L |
Details
Chemical Container Material | Plastic |
Chemical Container Type | Box |
Chemical Formula | C3H8O |
CAS Number | 67-63-0 |
Concentration | 70% v/v |
Item | Isopropyl Alcohol, 70% v/v |
Shelf Life | 24 mo |
Product Type | Isopropyl Alcohol, 70% v/v |
Chemical Grade | Lab |
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Description
Isopropyl Alcohol, 70 Percent v/v, Concentration 70 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Peracetic Acid, T Kit, 1Drop - 0.5 Or 1ppm (TK7450-Z)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- CONTROL CO Traceable Conductivity Standard Crm (4173)
- LAMOTTE EC/TDS/Salt Meter, (4)CR2032 Batteries (1749)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- Labchem Chemicals Starting with I