Shop All Chemicals Starting with I
Labchem
CHEM IODINE SLTN 0.1 NRML 1 LT
Mfr # LC156602
Zoro # G903616237
$39.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Chemical Grade Lab
- Chemical Container Type Bottle
- Concentration 0.1N (0.05M)
- Shipping Restrictions Chemical Not Regulated For Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC156602
- Zoro # G903616237
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 1 L |
Details
Shelf Life | 18 mo |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Concentration | 0.1N (0.05M) |
Shipping Restrictions | Chemical Not Regulated For Transport |
Product Type | Iodine, 0.1N (0.05M) |
Chemical Container Material | Amber Glass |
Item | Iodine, 0.1N (0.05M) |
Calibration Certificate | NIST |
Description
Iodine, 0.1N (0.05M), Concentration 0.1N (0.05M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Rack. PP. scintillation vial (F18512-0000)
- COVENTRY Swab, 1 5/8 in Hand L, 3/32 in Dia, PK100 (51353)
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- AQUAPHOENIX SCIENTIFIC Barium Chloride, 20 Percent, 60 mL (BC2013-B)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Labchem Chemicals Starting with I