Shop All Chemicals Starting with H
Labchem
CHEM HCL 0.2N IN IPA 4L
Mfr # LC154104
Zoro # G303615847
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Concentration 0.2N (0.2M)
- Chemical Container Size 4 L
- Calibration Certificate NIST
- Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ISOPROPANOL, HYDROCHLORIC ACID)/UN2924
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC154104
- Zoro # G303615847
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Type | Bottle |
Concentration | 0.2N (0.2M) |
Calibration Certificate | NIST |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ISOPROPANOL, HYDROCHLORIC ACID)/UN2924 |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Shelf Life | 12 mo |
Product Type | Hydrochloric Acid, 0.2N (0.2M) in Isopropanol |
Item | Hydrochloric Acid, 0.2N (0.2M) in Isopropanol |
Description
Hydrochloric Acid, 0.2N (0.2M) in Isopropanol, Concentration 0.2N (0.2M), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ISOPROPANOL, HYDROCHLORIC ACID)/UN2924
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- SENSOREX pH Elctrd Hevy Dty 3/4 NPT 10ft Cble (S272CD-TC)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- BERKSHIRE Swab, 125mm, Poly, Rigid Tip, PK100 (LTP125.5)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- Labchem Chemicals Starting with H