Shop All Chemicals Starting with H
Labchem
CHEM HCL 0.2N IN IPA 20L
Mfr # LC154105
Zoro # G003615949
Free Shipping & Returns
$327.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Type Box
- Chemical Container Size 20 L
- Chemical Container Material Plastic
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC154105
- Zoro # G003615949
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 20 L |
Details
Chemical Grade | Lab |
Chemical Container Type | Box |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Shelf Life | 12 mo |
Item | Hydrochloric Acid, 0.2N (0.2M) in Isopropanol |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ISOPROPANOL, HYDROCHLORIC ACID)/UN2924 |
Concentration | 0.2N (0.2M) |
Product Type | Hydrochloric Acid, 0.2N (0.2M) in Isopropanol |
Description
Hydrochloric Acid, 0.2N (0.2M) in Isopropanol, Concentration 0.2N (0.2M), Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ISOPROPANOL, HYDROCHLORIC ACID)/UN2924
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Red (HS120077)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 11.0cm, PK100 (1002-110)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- RPI Hematoxylin, 100g (H12000-100.0)
- Labchem Chemicals Starting with H