Shop All Chemicals Starting with I
Labchem
CHEM FE STD SLTN 200PPM 500 ML
Mfr # LC157201
Zoro # G403615341
product price: $60.59
/ea
$60.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Product Type Iron Standard, 200 ppm
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC157201
- Zoro # G403615341
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Shelf Life | 24 mo |
Product Type | Iron Standard, 200 ppm |
Item | Iron Standard, 200 ppm |
Chemical Container Type | Bottle |
Shipping Restrictions | DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264 |
Concentration | 200 ppm |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Special Information | 1mL = 0.2mg Fe, Ferrous Ammonium Sulfate-dilute Sulfuric Acid |
Description
Iron Standard, 200 ppm, Concentration 200 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (SULFURIC ACID)/UN3264, Special Information 1mL = 0.2mg Fe, Ferrous Ammonium Sulfate-dilute Sulfuric Acid
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB 54 Pcs Comprehensive Lab Dissection Kit for Instructors & Student With Carrying Case (A2Z-ZR-KIT-85)
- CHEMGLASS Syringe, 3mL, PK100 (CG-3080-02)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- LABCHEM CHEMICAL IODINE 0.1N 4L (LC156604)
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- Labchem Chemicals Starting with I