Shop All Chemicals Starting with E
Labchem
CHEM ERIOCHRM B BL R-NACL 100G
Mfr # LC140609
Zoro # G303615946
product price: $37.99
/ea
$37.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Chemical Container Type Bottle
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Product Type Eriochrome(TM) Blue-Black R, dry form in NaCl
- Shelf Life 36 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC140609
- Zoro # G303615946
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 100 g |
Details
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Product Type | Eriochrome(TM) Blue-Black R, dry form in NaCl |
Item | Eriochrome(TM) Blue-Black R, dry form in NaCl |
Shelf Life | 36 mo |
APHA | 3500-Ca B |
Chemical Container Material | Plastic |
Description
Eriochrome(TM) Blue-Black R, dry form in NaCl, APHA 3500-Ca B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Standards and Solutions, Shelf Life 36 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- ZORO SELECT Space-Saver Jug, 1 Gallon, (3UDG6)
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Labchem Chemicals Starting with E