Shop All Chemicals Starting with E
Labchem
CHEM ELCTRD STGE SLTN 500 ML
Mfr # LC140201
Zoro # G903615018
product price: $27.39
/ea
$27.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Electrode Storage Solution
- Chemical Container Material Plastic
- Chemical Grade Lab
- Chemical Container Size 500 mL
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC140201
- Zoro # G903615018
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Product Type | Electrode Storage Solution |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Item | Electrode Storage Solution |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
Electrode Storage Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 130mm L, PK500 (138060-500)
- DYNALON QUICK MIST DISPENSER 16 OZ, PK4 (605144)
- DYNALON Dispensing Bottle, 500mL, PK12 (605085-16)
- DIGI-SENSE Coiled Extension Cable, Type J, Male to (93785-00)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- Labchem Chemicals Starting with E