Shop All Calibration Solutions
Labchem
CHEM CNDCTVY STD 1000 MCRSEMN
Mfr # LC187712
Zoro # G9454042
product price: $24.69
/ea
$24.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 1000umho/cm
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Formula KCl
- Shelf Life 24 mo
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC187712
- Zoro # G9454042
- Country of Origin United States
- Category Calibration Solutions
Dimensions
Chemical Container Size | 1 L |
Details
Item | Conductivity Standard, 1000umho/cm |
Concentration | 1000umho/cm |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | KCl |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Calibration Certificate | NIST |
Chemical Container Material | Plastic |
CAS Number | 7447-40-7 |
Description
Conductivity Standard, 1000umho/cm, Concentration 1000umho/cm, CAS Number 7447-40-7, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00,500mL, Plastc (GR122800-M01)
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- OAKTON Calibration Solution, EC, 10 uS/cm, PK20 (WD-35653-09)
- LOVIBOND Primary Chlorine Standard Kit, 1.5 mg/L (48105510)
- EXTECH Buffer Solution, 4 pH, 1 Pt, PK2 (PH4-P)
- SCIENTIFIC LABWARES Dspsbl Inoculating Loops/Needles, 1, PK25 (SWZR-105)
- OAKTON Buffer Solution, pH, 10.01,500 mL (00654-08)
- Labchem Calibration Solutions