Shop All Chemicals Starting with C
Labchem
CHEM CHLRD STD 1000 PPM 500ML
Mfr # LC130001
Zoro # G403615716
product price: $49.45
/ea
$49.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- APHA 4500-Cl- E,G
- Calibration Certificate NIST
- Concentration 1000ppm (0.0282N)
- Chemical Container Type Bottle
- CAS Number 7647-14-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC130001
- Zoro # G403615716
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 mL |
Details
APHA | 4500-Cl- E,G |
Item | Chloride Standard, 1000ppm (0.0282N) |
Calibration Certificate | NIST |
Concentration | 1000ppm (0.0282N) |
Chemical Container Type | Bottle |
CAS Number | 7647-14-5 |
Chemical Formula | NaCl |
Special Information | 1ml = 1mg Cl- |
Product Type | Chloride Standard, 1000ppm (0.0282N) |
Chemical Grade | Lab |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Description
Chloride Standard, 1000ppm (0.0282N), Concentration 1000ppm (0.0282N), CAS Number 7647-14-5, Chemical Formula NaCl, APHA 4500-Cl- E,G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1ml = 1mg Cl-
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette Transfer, 5mL, PK500 (21F232)
- SPECTRUM Sdm Bisulfite, Grnlr, Rgnt, ACS, 500g (S1173-500GM)
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK500 (1700)
- ZORO SELECT Buchner Funnel, 2mL, Medium Frit (CG-1402-03)
- LABCHEM CHEMICAL CHLOROFORM ACS 1 LITER (LC130402)
- LABCHEM CHEM CNDCTVY STD 84 MCRSEMN (LC187501)
- LABCHEM CHEMICAL COPPER SULFATE 2 PERCENT 500ML (LC134201)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- TCI AMERICAS Calcium Propionate, 500g (P0503-500G)
- ROAD RUNNER Scotwood Calcium Chloride/Magnesium Chloride/Sodium Chloride Pellet Ice Melt 20 lb (20B-RR)
- RPI Citric Acid, 500g (C34525-500.0)
- Labchem Chemicals Starting with C