Shop All Chemicals Starting with B
Labchem
CHEM BROMP B 0.04 PCT 125 ML
Mfr # LC120207
Zoro # G703615423
product price: $18.85
/ea
$18.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 62625-28-9
- Shelf Life 36 mo
- Product Type Bromophenol Blue, 0.04% Aqueous
- Chemical Grade Lab
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC120207
- Zoro # G703615423
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 125 mL |
Details
CAS Number | 62625-28-9 |
Shelf Life | 36 mo |
Product Type | Bromophenol Blue, 0.04% Aqueous |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Concentration | 0.04% w/v |
Chemical Container Material | Plastic |
Special Information | pH 3.0 to 4.6 Yellow to Blue |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | C19H9Br4O5S.Na |
Item | Bromophenol Blue, 0.04% Aqueous |
Description
Bromophenol Blue, 0.04 Percent Aqueous, Concentration 0.04 Percent w/v, CAS Number 62625-28-9, Chemical Formula C19H9Br4O5S.Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information pH 3.0 to 4.6 Yellow to Blue
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO ESSENTIAL Buffer Capsule Set, pH, 4.0, 7.0, 10.0 (CC471V)
- CELLTREAT Tissue Culture Flask, 25cm2, PK200 (229330)
- VEE GEE FLUORESCENT RING LAMP F/ STEREO MCRS (1200-LFLR)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- Labchem Chemicals Starting with B