Shop All Chemicals Starting with B
Labchem
CHEM BROMC PL 0.04 PCT 500 ML
Mfr # LC118901
Zoro # G103615757
product price: $26.15
/ea
$26.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Product Type Bromocresol Purple, 0.04% Aqueous
- Chemical Container Material Plastic
- Concentration 0.04% w/v
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC118901
- Zoro # G103615757
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Shipping Restrictions | Chemical Not Regulated for Transport |
Product Type | Bromocresol Purple, 0.04% Aqueous |
Chemical Container Material | Plastic |
Concentration | 0.04% w/v |
Item | Bromocresol Purple, 0.04% Aqueous |
Shelf Life | 24 mo |
Chemical Grade | Lab |
CAS Number | 62625-30-3 |
Special Information | pH 5.3 to 6.8 Yellow to Purple |
Chemical Formula | C21H15BrNaO5S |
Chemical Container Type | Bottle |
Description
Bromocresol Purple, 0.04 Percent Aqueous, Concentration 0.04 Percent w/v, CAS Number 62625-30-3, Chemical Formula C21H15BrNaO5S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information pH 5.3 to 6.8 Yellow to Purple
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- CAFRAMO Stand Rod (ROD-48)
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- Labchem Chemicals Starting with B