Shop All Chemicals Starting with B
Labchem
CHEM BROMC PL 0.04 PCT 125 ML
Mfr # LC118907
Zoro # G005380258
product price: $18.55
/ea
$18.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C21H15BrNaO5S
- Product Type Bromocresol Purple, 0.04% Aqueous
- Concentration 0.04% w/v
- Chemical Container Material Plastic
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC118907
- Zoro # G005380258
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 125 mL |
Details
Chemical Formula | C21H15BrNaO5S |
Product Type | Bromocresol Purple, 0.04% Aqueous |
Concentration | 0.04% w/v |
Chemical Container Material | Plastic |
Item | Bromocresol Purple, 0.04% Aqueous |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 62625-30-3 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Special Information | pH 5.3 to 6.8 Yellow to Purple |
Description
Bromocresol Purple, 0.04 Percent Aqueous, Concentration 0.04 Percent w/v, CAS Number 62625-30-3, Chemical Formula C21H15BrNaO5S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information pH 5.3 to 6.8 Yellow to Purple
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Concave Mirror, 50Mm Dia / 100Mm Fl (MCC504)
- ZORO SELECT Glass Vial w/Septa, 40ml, PK72 (3UCV6)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- Labchem Chemicals Starting with B