Shop All Chemicals Starting with B
Labchem
CHEM BROMC GRN METHY R 125 ML
Mfr # LC118807
Zoro # G903615643
product price: $42.79
/ea
$42.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 6 mo
- Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170
- Chemical Container Material Plastic
- Chemical Container Type Bottle
- Chemical Container Size 125 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC118807
- Zoro # G903615643
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 125 mL |
Details
Shelf Life | 6 mo |
Shipping Restrictions | DOT - ETHANOL SOLUTION/UN1170 |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Special Information | For Alkalinity, Alcoholic |
APHA | 2320 B |
Product Type | Bromocresol Green - Methyl Red |
Item | Bromocresol Green - Methyl Red |
Description
Bromocresol Green - Methyl Red, APHA 2320 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 6 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170, Special Information For Alkalinity, Alcoholic
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- AK Squeeze Bottle Holder, 2Cmp, 9x4.75x4.75In (50085)
- AIR VENT Fan Attic Gable Wcga (53315)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- Labchem Chemicals Starting with B