Shop All Chemicals Starting with B
Labchem
CHEM BROMC GRN .1 PCT 125 ML
Mfr # LC118507
Zoro # G803615682
product price: $21.69
/ea
$21.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Special Information pH 3.8 to 5.4 Yellow to Blue
- Chemical Container Size 125 mL
- Product Type Bromocresol Green, 0.1% w/v
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC118507
- Zoro # G803615682
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 125 mL |
Details
Shelf Life | 24 mo |
Special Information | pH 3.8 to 5.4 Yellow to Blue |
Product Type | Bromocresol Green, 0.1% w/v |
Shipping Restrictions | Chemical Not Regulated for Transport |
Item | Bromocresol Green, 0.1% w/v |
Concentration | 0.1% w/v |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Chemical Formula | C21H41Br4O5S.Na |
CAS Number | 62625-32-5 |
Chemical Container Material | Plastic |
Description
Bromocresol Green, 0.1 Percent w/v, Concentration 0.1 Percent w/v, CAS Number 62625-32-5, Chemical Formula C21H41Br4O5S.Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport, Special Information pH 3.8 to 5.4 Yellow to Blue
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOTWIST Bottle/Jar Opener Wht (1014)
- ZORO SELECT Stopper, 25mm, Black, PK24 (RST5-H)
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- Labchem Chemicals Starting with B