Shop All Chemicals Starting with B
Labchem
CHEM BARIUM CHLRD 10 PCT 500 M
Mfr # LC116001
Zoro # G003615611
product price: $29.89
/ea
$29.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Barium Chloride, 10% w/v
- CAS Number 10326-27-9
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Grade Lab
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC116001
- Zoro # G003615611
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Product Type | Barium Chloride, 10% w/v |
CAS Number | 10326-27-9 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Shelf Life | 36 mo |
Concentration | 10% w/v |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Item | Barium Chloride, 10% w/v |
Chemical Formula | BaCl2.2H2O |
APHA | 4500-SO4 2- C,D |
Description
Barium Chloride, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 10326-27-9, Chemical Formula BaCl2.2H2O, APHA 4500-SO4 2- C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- UNITED SCIENTIFIC Diffraction Grating, 300 Lines Per Mm (DFG300)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- Labchem Chemicals Starting with B