Shop All Chemicals Starting with B
Labchem
CHEM BARIUM CHLRD 10 PCT 1 LT
Mfr # LC116002
Zoro # G005922120
product price: $45.29
/ea
$45.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 10326-27-9
- Product Type Barium Chloride, 10% w/v
- Chemical Formula BaCl2.2H2O
- Concentration 10% w/v
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC116002
- Zoro # G005922120
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 L |
Details
CAS Number | 10326-27-9 |
Product Type | Barium Chloride, 10% w/v |
Item | Barium Chloride, 10% w/v |
Chemical Formula | BaCl2.2H2O |
Concentration | 10% w/v |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
APHA | 4500-SO4 2- C,D |
Shelf Life | 36 mo |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Description
Barium Chloride, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 10326-27-9, Chemical Formula BaCl2.2H2O, APHA 4500-SO4 2- C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- AMSCOPE 1080p 60fps 2MP HDMI + Wi-Fi High-sensitivity Color CMOS C-mount Microscope Camera (HD202-MW)
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- Labchem Chemicals Starting with B