Shop All Chemicals Starting with A
Labchem
CHEM AMMNMOH 50 PCT 500 ML
Mfr # LC111401
Zoro # G806002465
product price: $42.59
/ea
$42.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula NH4OH
- Chemical Container Size 500 mL
- Shipping Restrictions DOT - AMMONIA SOLUTION/UN2672
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC111401
- Zoro # G806002465
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ammonium Hydroxide, 50% v/v (1+1) |
Chemical Formula | NH4OH |
Shipping Restrictions | DOT - AMMONIA SOLUTION/UN2672 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Product Type | Ammonium Hydroxide, 50% v/v (1+1) |
Calibration Certificate | NIST |
Chemical Container Material | Plastic |
Concentration | 50% v/v (1+1) |
Chemical Grade | Lab |
CAS Number | 1336-21-6 |
Description
Ammonium Hydroxide, 50 Percent v/v (1+1), Concentration 50 Percent v/v (1+1), CAS Number 1336-21-6, Chemical Formula NH4OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - AMMONIA SOLUTION/UN2672
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONDENSER, DISTILLATION, 14/20, 110mm (C171120)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- YSI Lab Grade ORP Probe, 1-meter (1008-1)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- Labchem Chemicals Starting with A