Shop All Chemicals Starting with A
Labchem
CHEM ALK IODIDE RGNT 1 LT
Mfr # LC106702
Zoro # G703615966
Free Shipping & Returns
$118.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- APHA 4500-O C,D,E,F
- Chemical Grade Lab
- Shelf Life 24 mo
- Special Information For Dissolved Oxygen (For saturated and less than saturated samples)
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC106702
- Zoro # G703615966
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 L |
Details
Item | Alkaline Iodide Azide Solution I |
APHA | 4500-O C,D,E,F |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Special Information | For Dissolved Oxygen (For saturated and less than saturated samples) |
Chemical Container Type | Bottle |
Standards | ASTM D888-05 |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
Product Type | Alkaline Iodide Azide Solution I |
Chemical Container Material | Plastic |
Description
Alkaline Iodide Azide Solution I, APHA 4500-O C,D,E,F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Standards ASTM D888-05, Special Information For Dissolved Oxygen (For saturated and less than saturated samples)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- WATTS WATER QUALITY & CONDITIONING PRODUCTS Filters 20"X4 1/2 Mixed Bed Di (IF-SM-DI020B)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- LABCHEM CHEMICAL ACETONE ACS, 4L, PK4 (LC1042044)
- LABCHEM Acetone, ACS, 4 L (LC104204)
- LABCHEM CHEMICAL ACETONE ACS 1 LITER (LC104202)
- LABCHEM Ammonium Molybdate, Tetrahydrate, ACS, 500g (LC111951)
- RPI n-Acetyl-L-cysteine, 25 G (A10040-25.0)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- Labchem Chemicals Starting with A