Shop All Chemicals Starting with B
Labchem
BORIC ACID 4PCT W/V WITH INDICATOR
Mfr # LC117504
Zoro # G903615810
$73.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Type Bottle
- Special Information Bromocresol Green - Methyl Red
- Concentration 4% w/v
- Product Type Boric Acid, 4% w/v with Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC117504
- Zoro # G903615810
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Special Information | Bromocresol Green - Methyl Red |
Concentration | 4% w/v |
Product Type | Boric Acid, 4% w/v with Indicator |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Chemical Formula | H3BO3 |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 10043-35-3 |
Item | Boric Acid, 4% w/v with Indicator |
Description
Boric Acid, 4 Percent w/v with Indicator, Concentration 4 Percent w/v, CAS Number 10043-35-3, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shipping Restrictions Chemical Not Regulated for Transport, Special Information Bromocresol Green - Methyl Red
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Hom Pon 100A M Vp (HOM2040M100PCVP)
- ADVANTECH MANUFACTURING Sieve, #400, B/S, 8 In, Full Ht (400BS8F)
- ADVANTEC MFS Glass Fiber Membrane Filters, GC-50, 47mm, PK100 (GC5047MM)
- AMSCOPE 12V 15W Halogen Microscope Bulb (BH-12V15W)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- Labchem Chemicals Starting with B