Shop All Chemicals Starting with B
Labchem
BENEDICT QUALITATIVE SOLUTION 1L
Mfr # LC116502
Zoro # G304650960
product price: $42.89
/ea
$42.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 1 L
- Shelf Life 24 mo
- Chemical Grade Lab
- Product Type Benedict Qualitative Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC116502
- Zoro # G304650960
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 L |
Details
Item | Benedict Qualitative Solution |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Product Type | Benedict Qualitative Solution |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Material | Plastic |
Description
Benedict Qualitative Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE CLAMP TUB 3/4 IN ACETAL BEL-AR, PK6 (F18229-0000)
- LAB SAFETY SUPPLY Sample Bottle, 500 mL, Pk125 (6FAH3)
- DIGI-SENSE Type-J Roller Probe, 10.5" L 4" L Bow Mi (08517-95)
- MTC BIO MTC Bio Centrifuge Tubes with 25 Non Sterile, 50 ml, 500 Pack (C2603-B)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- RPI Boric Acid, 500g (B32050-500.0)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- Labchem Chemicals Starting with B