Shop All Chemicals Starting with B
Labchem
BENEDICT QUALITAT SOLUTION 500ML
Mfr # LC116501
Zoro # G403614917
product price: $27.15
/ea
$27.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Chemical Grade Lab
- Chemical Container Material Plastic
- Product Type Benedict Qualitative Solution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC116501
- Zoro # G403614917
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Product Type | Benedict Qualitative Solution |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Item | Benedict Qualitative Solution |
Description
Benedict Qualitative Solution, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 600mL, Polypropylene, PK4 (6FAE6)
- LAB SAFETY SUPPLY Swab, Foam, Flex Tip, PK100 (22CW84)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Mat/Stipple Top (006561)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Benzo 1crown 4 Ether, 5g (B1249-5G)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- TCI AMERICAS Tert-Amyl Alcohol, 25mL (P0059-25ML)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- RPI Boric Acid, 500g (B32050-500.0)
- Labchem Chemicals Starting with B