Shop All Chemicals Starting with B
Labchem
Barium Chloride, ACS, 500g
Mfr # LC115601
Zoro # G603615899
Free Shipping & Returns
$75.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 36 mo
- Chemical Formula BaCl2.2H2O
- Chemical Container Material Plastic
- Molecular Weight 244.26
- Chemical Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labchem
- MFR # LC115601
- Zoro # G603615899
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 g |
Details
Shelf Life | 36 mo |
Chemical Formula | BaCl2.2H2O |
Chemical Container Material | Plastic |
Molecular Weight | 244.26 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Item | Barium Chloride, ACS |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
CAS Number | 10326-27-9 |
Product Type | Barium Chloride, ACS |
Description
Barium Chloride, ACS, CAS Number 10326-27-9, Molecular Weight 244.26, Chemical Formula BaCl2.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Ultraviolet 365nm Gooseneck Attachment for LED-6W and LED-312W Illuminators (FB-6W-365)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Natural, PK4 (F11615-1000)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, OCT, BLUE, 2X5/16 (F37109-0030)
- TRICORBRAUN 2 Oz Glass Jar, Round, Flint, 53-400 Gpi Finish Straight Sided (011507)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- Labchem Chemicals Starting with B