Shop All Chemicals Starting with B
Labchem
Barium Chloride, ACS, 100g
Mfr # LC115609
Zoro # G603616353
product price: $44.25
/ea
$44.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula BaCl2.2H2O
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 100 g
- Molecular Weight 244.26
- Shelf Life 36 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC115609
- Zoro # G603616353
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 100 g |
Details
Chemical Formula | BaCl2.2H2O |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 244.26 |
Shelf Life | 36 mo |
Item | Barium Chloride, ACS |
CAS Number | 10326-27-9 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Product Type | Barium Chloride, ACS |
Chemical Grade | ACS |
Description
Barium Chloride, ACS, CAS Number 10326-27-9, Molecular Weight 244.26, Chemical Formula BaCl2.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- ILC Replacement for Hamamatsu L6999-52 (L6999-52 HAMAMATSU)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 500g (P0297-500G)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- Labchem Chemicals Starting with B