Shop All Chemicals Starting with A
Labchem
Ammonium Molybdate, Tetrahydrate, ACS, 500g
Mfr # LC111951
Zoro # G503616361
product price: $140.55
/ea
Free Shipping & Returns
$140.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 12054-85-2
- Chemical Container Size 500 g
- Chemical Container Type Bottle
- Chemical Grade ACS
- Molecular Weight 1235.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC111951
- Zoro # G503616361
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Item | Ammonium Molybdate, Tetrahydrate, ACS |
CAS Number | 12054-85-2 |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Molecular Weight | 1235.86 |
Chemical Formula | (NH4)6Mo7O24.4H2O |
Product Type | Ammonium Molybdate, Tetrahydrate, ACS |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Material | Plastic |
Description
Ammonium Molybdate, Tetrahydrate, ACS, CAS Number 12054-85-2, Molecular Weight 1235.86, Chemical Formula (NH4)6Mo7O24.4H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- ENDECOTTS Test Sieve, 1.00 MM, 3 In Dia, 18MeshSz (003BAW1.00)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- Labchem Chemicals Starting with A