Shop All Chemicals Starting with A
Labchem
Acetone Alcohol, 20L
Mfr # LC104405
Zoro # G503615357
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Size 20 L
- Chemical Container Type Box
- Concentration 1:1
- Product Type Acetone-Alcohol, 1:1, Decolorizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC104405
- Zoro # G503615357
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 20 L |
Details
Item | Acetone-Alcohol, 1:1, Decolorizer |
Chemical Container Material | Plastic |
Chemical Container Type | Box |
Concentration | 1:1 |
Product Type | Acetone-Alcohol, 1:1, Decolorizer |
Chemical Grade | Lab |
Description
Acetone-Alcohol, 1:1, Decolorizer, Concentration 1:1, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvents
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Self-Standing, 138 oz., PK100 (B01542)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- RPI Amphotericin B, 100g (A40030-100.0)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- RPI ATP, 1g, Powder (A30030-1.0)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI Acrylamide, 1kg (A11260-1000.0)
- Labchem Chemicals Starting with A