Shop All Chemicals Starting with A
Labchem
Acetone, ACS, 4 L
Mfr # LC104204
Zoro # G303614901
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CH3COCH3
- Shipping Restrictions DOT - ACETONE/UN1090
- Chemical Container Size 4 L
- Molecular Weight 58.08
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC104204
- Zoro # G303614901
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetone, ACS |
Chemical Formula | CH3COCH3 |
Shipping Restrictions | DOT - ACETONE/UN1090 |
Molecular Weight | 58.08 |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Shelf Life | 24 mo |
Product Type | Acetone, ACS |
Chemical Container Material | Amber Glass |
CAS Number | 67-64-1 |
Description
Acetone, ACS, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula CH3COCH3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions DOT - ACETONE/UN1090
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Sibata Glass Beaker, 2000mL (10020-2000)
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0622)
- STATE CHEMICAL Acidine, PK4 (18041)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- Labchem Chemicals Starting with A