Shop All Chemicals Starting with E
Labchem
1NAPHL ETHYLENE DIAMN DIHYDRCHLRD
Mfr # LC175507
Zoro # G103615559
product price: $37.55
/ea
$37.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 0.1%
- Chemical Grade Lab
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- Chemical Formula C12H14N2.2HCl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC175507
- Zoro # G103615559
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 125 mL |
Details
Concentration | 0.1% |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Chemical Formula | C12H14N2.2HCl |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Special Information | For Nitrogen (Nitrite), Refrigerate |
CAS Number | 1465-25-4 |
Item | N-1(Naphthyl)-Ethylenediamine Dihydrochloride, 0.1% |
Shelf Life | 2 mo |
Product Type | N-1(Naphthyl)-Ethylenediamine Dihydrochloride, 0.1% |
Description
N-1(Naphthyl)-Ethylenediamine Dihydrochloride, 0.1 Percent, Concentration 0.1 Percent, CAS Number 1465-25-4, Chemical Formula C12H14N2.2HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 2 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Nitrite), Refrigerate
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size #13, 68 x 58 x 25mm, 4PK (259150H-13)
- GLOBAL INDUSTRIAL Stool & Chair Glides with Nylon Base, 7/16W x 7/8H Stem, 5PK (506818)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- RPI Erythromycin, 10g (E57000-10.0)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- Labchem Chemicals Starting with E