Shop All Chemicals Starting with E
Labchem
1NAPHL ETHYLENE DIAMN DIHYDRCHLRD
Mfr # LC175501
Zoro # G403615402
product price: $68.49
/ea
$68.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Shelf Life 2 mo
- Special Information For Nitrogen (Nitrite), Refrigerate
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Concentration 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labchem
- MFR # LC175501
- Zoro # G403615402
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Material | Plastic |
Shelf Life | 2 mo |
Special Information | For Nitrogen (Nitrite), Refrigerate |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Concentration | 0.1% |
Chemical Formula | C12H14N2.2HCl |
Item | N-1(Naphthyl)-Ethylenediamine Dihydrochloride, 0.1% |
CAS Number | 1465-25-4 |
Chemical Grade | Lab |
Product Type | N-1(Naphthyl)-Ethylenediamine Dihydrochloride, 0.1% |
Chemical Container Type | Bottle |
Description
N-1(Naphthyl)-Ethylenediamine Dihydrochloride, 0.1 Percent, Concentration 0.1 Percent, CAS Number 1465-25-4, Chemical Formula C12H14N2.2HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 2 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Nitrogen (Nitrite), Refrigerate
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS pH Pen, Dual Line LCD (ST20)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 100mL (3701-100)
- OAKTON CON 700 METER W/PRB/ STND (WD-35411-00)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- LABCHEM CHEMICAL ELECTRODE STORAG SOLUTION 4L (LC140204)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- Labchem Chemicals Starting with E