Shop All Lab Bags
Lab Safety Supply
Write-On Clear Sampling Bag, PK500
Mfr # 24J932
Zoro # G4687182
product price: $79.15
/pk 500, $0.16/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz
- Length 5 in
- Width 3 in
- Thickness 5.51 mil
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 24J932
- Zoro # G4687182
- UPC # 190735556719
- Country of Origin China
- Category Lab Bags
Dimensions
Length | 5 in |
Width | 3 in |
Overall Length | 5 in |
Overall Width | 3 in |
Details
Item | Sampling Bag |
Capacity | 2 oz |
Thickness | 5.51 mil |
Material | LDPE |
Style | Write-On |
Standards and Approvals | ETO Sterilization Certificate |
Product Type | Sampling Bag |
Capacity - English | 2 fl oz |
Closure Type | Zip Seal |
Standards | ETO Sterilization Certificate |
Capacity - Metric | 59 mL |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Shelf Life | 3 yr |
Color | Clear |
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 2 fl oz, Capacity - Metric 59 mL, Overall Length 5 in, Overall Width 3 in, Thickness 5.51 mil, Color Clear, Material LDPE, Includes Not Applicable, Standards ETO Sterilization Certificate, Closure Type Zip Seal, Product Type Sampling Bag, Autoclavable No, Shelf Life 3 yr, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 32mm Tube Mount, Lamp Slot (FR-A1)
- LAMOTTE Waterproof Turbidity Meter (1974-T)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- DART 4J6 PEC 4 oz Squat Container, 1000PK (4J6 (S))
- LAB SAFETY SUPPLY Sampling Bag, Write-On, 18 oz., PK500 (24J923)
- LAB SAFETY SUPPLY Sample Bag, Clear, 36 Oz, PK500 (24J929)
- LAB SAFETY SUPPLY Sample Bag, 2 Oz, PK500 (24J934)
- LAB SAFETY SUPPLY Sampling Bag, 24 Oz, PK500 (24J924)
- LAB SAFETY SUPPLY Sampling Bag, 18 Oz, PK500 (24J922)
- LAB SAFETY SUPPLY Sample Bag, Write-On, 24 oz., PK500 (24J930)
- WHIRL-PAK Sampling Bag, Write-On, 18 oz., 9" L, PK500 (B01065)
- Lab Safety Supply Lab Bags