Shop All Lab Dishes
This Product is Discontinued
Lab Safety Supply
Weighing Dish, White, 1in.D, PK500 (Discontinued)
Mfr # 38XJ81
Zoro # G1923857
This Product is Discontinued
Key Features
- Capacity 100 mL
- Color Light Transparent White
- Material polystyrene
- Length 3 1/2 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 38XJ81
- Zoro # G1923857
- UPC # 190735557761
- Country of Origin China
- Category Lab Dishes
Dimensions
Length | 3 1/2 in |
Width | 3 1/2 in |
Depth | 1 in |
Details
Item | Weighing Dish |
Capacity | 100 mL |
Color | Light Transparent White |
Material | polystyrene |
For Use With | Balances, Microwave Moisture Analyzers, Hundreds of Other Sample Handling Applications |
Description
Weighing Dish, Capacity 100 mL, Light Transparent White, Length 3 1/2 in, Width 3 1/2 in, Depth 1 in, Polystyrene, For Use With Balances, Microwave Moisture Analyzers, Hundreds of Other Sample Handling Applications, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.