Shop All Lab Dishes
This Product is Discontinued
Lab Safety Supply
Weighing Dish, Blue, 7/8in.D, PK500 (Discontinued)
Mfr # 38XJ85
Zoro # G1923811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 330mL
- Color Blue
- Material polystyrene
- Length 5-1/2"
- Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 38XJ85
- Zoro # G1923811
- UPC # 190735557808
- Country of Origin China
- Category Lab Dishes
Dimensions
Length | 5-1/2" |
Width | 5-1/2" |
Depth | 7/8" |
Details
Item | Weighing Dish |
Capacity | 330mL |
Color | Blue |
Material | polystyrene |
For Use With | Balances, Microwave Moisture Analyzers |
Description
Weighing Dish, Capacity 330mL, Blue, Length 5 1/2 in, Width 5 1/2 in, Depth 7/8 in, Polystyrene, For Use With Balances, Microwave Moisture Analyzers, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.