Shop All Pipettors
Lab Safety Supply
Volumetric Pipette, GradeA, Glass, 50mL, Pk6
Mfr # 5PTE1
Zoro # G2504442
product price: $48.75
/pk 6, $8.13/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Material of Construction Glass
- Length 600 mm
- Class A
- Standards Volumetric Pipette,Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5PTE1
- Zoro # G2504442
- UPC # 190735559529
- Country of Origin China
- Category Pipettors
Dimensions
Length | 600 mm |
Details
Item | Volumetric Pipette,Grade A |
Capacity | 50 mL |
Material of Construction | Glass |
Class | A |
Standards | Volumetric Pipette,Grade A |
Tolerance | 0.05mL |
Band Color | Red |
Description
Volumetric Pipette,Grade A, Capacity 50 mL, Material of Construction Glass, Tolerance 0.05mL, Length 600 mm, Band Color Red, Class A, Standards Volumetric Pipette,Grade A, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Storage Solution, pH and ORP, 1 Pt (00653-04)
- GLOBE SCIENTIFIC Collection Cup, 4 oz., Plastic, Wide, PK100 (5912)
- COVENTRY Swab, 2 3/4 in L, 3/32 in Dia, PK500 (21050ESD)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- LAB SAFETY SUPPLY 25mL Pipet, Bulk Packed in Bags, PK200 (11L803)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- LAB SAFETY SUPPLY Pipette Transfer, 6mL, PK500 (21F235)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTD9)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, 124mm, PK500 (135040-S01)
- Lab Safety Supply Pipettors