Shop All Flasks
Lab Safety Supply
Volumetric Flask, Class B, Glass, 5mL, PK12
Mfr # 5PRZ3
Zoro # G1814163
product price: $16.05
/pk 12, $1.34/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 5 mL
- Labware Capacity - English 0.2 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5PRZ3
- Zoro # G1814163
- UPC # 190735559154
- Country of Origin China
- Category Flasks
Dimensions
Stopper Size | 7/11 |
Labware Height - Metric | 74 mm |
Labware Height - English | 2.9 in |
Compatible with Stopper Size | 8/11 |
Mouth Size | Narrow |
Body Diameter - Metric | 23 mm |
Overall Height - Metric | 74 mm |
Joint Size | 8/11 |
Description
Volumetric Flask, Capacity - Metric 5 mL, Capacity - English 0.2 fl oz, Flask Type Volumetric, Overall Height - Metric 74 mm, USP Specification Not Applicable, Tolerance 0.04 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 8/11, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Stirrer, 10.25 x 10.25 (S88850100)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-1OZ)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2565)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 250 mL, PK12 (5YHR2)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 50mL, Pk12 (5PRZ6)
- LAB SAFETY SUPPLY Iodine Flask, Wide Spout250 mL, PK12 (5YHR8)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 100mL, PK12 (5YHL6)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- KIMBLE CHASE Kohlrausch Volumetric Flask, 100mL, PK12 (28100-100)
- Lab Safety Supply Flasks