Shop All Flasks
Lab Safety Supply
Volumetric Flask, Class B, Glass, 10mL, Pk12
Mfr # 5PRZ4
Zoro # G2222211
product price: $16.05
/pk 12, $1.34/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 10 mL
- Labware Capacity - English 0.3 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5PRZ4
- Zoro # G2222211
- UPC # 190735559161
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - Metric | 90 mm |
Stopper Size | 10/11 |
Labware Height - English | 3.5 in |
Overall Height - Metric | 90 mm |
Mouth Size | Narrow |
Joint Size | 10/13 |
Compatible with Stopper Size | 10/13 |
Body Diameter - Metric | 29 mm |
Description
Volumetric Flask, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Flask Type Volumetric, Overall Height - Metric 90 mm, USP Specification Not Applicable, Tolerance 0.04 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 10/13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Salt Brine Plain Form Hydrometer (B61809-0100)
- PERKIN ELMER Multi-Element, Co-Cr-Cu-Mn-Ni Lumina Hol (N3050214)
- UVP Mini UV Lamp, 4 watts, 365 nm (95-0125-05)
- UNITED SCIENTIFIC Recovery Flask, Pear Shaped, Borosi, PK 6 (FGR0100)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 100mL, Pk8 (5PRZ7)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 250 mL, PK12 (5YHR2)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, 1000 mL, PK2 (5PRZ1)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- KIMBLE CHASE Volumetric Flask, 100mL, Clear, PK12 (28014P-100)
- Lab Safety Supply Labware