Shop All Flasks
Lab Safety Supply
Volumetric Flask, Class B, Glass, 100mL, Pk8
Mfr # 5PRZ7
Zoro # G3351704
product price: $29.59
/pk 8, $3.70/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.4 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5PRZ7
- Zoro # G3351704
- UPC # 190735559192
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - Metric | 170 mm |
Stopper Size | 12/14 |
Labware Height - English | 6.7 in |
Mouth Size | Narrow |
Joint Size | 12/14 |
Compatible with Stopper Size | 12/14 |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 170 mm |
Description
Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Flask Type Volumetric, Overall Height - Metric 170 mm, USP Specification Not Applicable, Tolerance 0.20 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 12/14, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAR1)
- SCIENSCOPE MZ7A Zoom Lens (0.7x-4.5x) (MZ7A-ZOOM)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 800M (JBF800)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 (5YHN0)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 25 mL, PK12 (5YHN8)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 100mL, PK12 (5YHL6)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 250mL, PK12 (5YHL7)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 25mL, Pk12 (5YHZ5)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-23)
- Lab Safety Supply Labware