Shop All Flasks
Lab Safety Supply
Volumetric Flask, Class A, Glass, 50mL, Pk12
Mfr # 5YHZ6
Zoro # G0986431
product price: $64.39
/pk 12, $5.37/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.7 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHZ6
- Zoro # G0986431
- UPC # 190735561249
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - Metric | 140 mm |
Stopper Size | 10/13 |
Labware Height - English | 5.5 in |
Compatible with Stopper Size | 10/13 |
Overall Height - Metric | 140 mm |
Joint Size | 10/13 |
Mouth Size | Narrow |
Body Diameter - Metric | 48 mm |
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 140 mm, USP Specification Type II, Tolerance 0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 10/13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- OAKTON pH Electrode, CPVC (35807-35)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- RPI Sucrose, ACS Grade, 10 KG (S24065-10000.0)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, 1000 mL, PK2 (5PRZ1)
- LAB SAFETY SUPPLY Conical Flask, Ground Mouth, 25 mL, PK12 (5YHN8)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 100mL, PK12 (5YHL6)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- LAB SAFETY SUPPLY Iodine Flask, Wide Spout250 mL, PK12 (5YHR8)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 25mL, Pk12 (5YHZ5)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- Lab Safety Supply Labware