Shop All Flasks
Lab Safety Supply
Volumetric Flask, Class A, Glass, 25mL, Pk12
Mfr # 5YHZ5
Zoro # G1692537
original price:
$59.13
29% off
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 25 mL
- Labware Capacity - English 0.8 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 5YHZ5
- Zoro # G1692537
- UPC # 190735561232
- Country of Origin China
- Category Flasks
Dimensions
Labware Height - English | 4.3 in |
Stopper Size | 10/13 |
Labware Height - Metric | 110 mm |
Compatible with Stopper Size | 10/13 |
Body Diameter - Metric | 38 mm |
Joint Size | 10/13 |
Overall Height - Metric | 110 mm |
Mouth Size | Narrow |
Description
Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Flask Type Volumetric, Overall Height - Metric 110 mm, USP Specification Type II, Tolerance 0.03 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Canted, Closure Material Glass, Compatible with Stopper Size 10/13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric Not Applicable, Mouth Size Narrow, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- SP SCIENCEWARE Cuvette and Tube Washer, Plastic (F38960-0000)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- LAB SAFETY SUPPLY Iodine Flask, Wide Spout250 mL, PK12 (5YHR8)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 (5YHN0)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 50mL, Pk12 (5PRZ6)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- Lab Safety Supply Labware