Shop All Lab Filter Systems
Lab Safety Supply
Vacuum Manifold, PSF Funnel, 6-Place
Mfr # 46Z323
Zoro # G5244084
product price: $1,635.99
/ea
Free Shipping & Returns
$1,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6-Place
- Material PSF (Membrane), PTFE, Stainless Steel
- Autoclavable Yes
- Size 38.5 x 9.8 x 9.8 in
- Overall Height 248.92 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 46Z323
- Zoro # G5244084
- UPC # 190735558409
- Country of Origin India
- Category Lab Filter Systems
Dimensions
Size | 38.5 x 9.8 x 9.8 in |
Overall Height | 248.92 mm |
Details
Item | Vacuum Manifold |
Capacity | 6-Place |
Material | PSF (Membrane), PTFE, Stainless Steel |
Autoclavable | Yes |
Sterile/Non-Sterile | Non-Sterile |
Shop By | Closeouts |
Product Type | Vacuum Manifold |
Includes Stopper | No |
Description
Vacuum Manifold, Product Type Vacuum Manifold, Material PSF (Membrane), PTFE, Stainless Steel, Includes Stopper No, Overall Height 248.92 mm, Sterile/Non-Sterile Non-Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 6 ft. L Black Polyethylene Flex Tube (FLX-3406B)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- LAB SAFETY SUPPLY 1000mL Filter Unit, 0.22um, 90mm, PK12 (11L833)
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- LAB SAFETY SUPPLY 150mL Filter Unit, 0.45um, 50mm, PK12 (11L826)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.45um, 75mm, PK12 (11L828)
- CYTIVA WHATMAN Glass Membrane Filter Holders, 25mm (1960-032)
- Lab Safety Supply Lab Filters & Sieves