Shop All Desiccators
Lab Safety Supply
Vacuum Desiccator, Glass, Clear, I.D. 240mm
Mfr # 5YHU8
Zoro # G3271816
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Lab Desiccators Cabinet Desiccator
- Overall Height 15 in
- Inside Dia. 240 mm
- Number of Shelves 1
- Clearance Above Plate 3.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 5YHU8
- Zoro # G3271816
- UPC # 190735560914
- Country of Origin China
- Category Desiccators
Dimensions
Overall Height | 15 in |
Inside Dia. | 240 mm |
Plate Height | 110mm |
Plate Diameter | 8 1/2 in |
Overall Diameter | 12 in |
Shelf Height | 4 1/4 in |
Details
Item | Desiccator |
Type - Lab Desiccators | Cabinet Desiccator |
Number of Shelves | 1 |
Clearance Above Plate | 3.93 in |
Lab Desiccator Material | Acrylic |
Color | Clear |
Includes | Lid |
For Use With | Disposable or Reusable Desiccant |
Material of Construction | Glass and Porcelain |
Type | Cabinet Desiccator |
Shape | Round |
Includes Vacuum Hookup | Vacuum Compatible |
Material | Glass/Porcelain |
Includes Adjustable Shelves | Fixed |
Description
Desiccator, Type Cabinet Desiccator, Overall Height 15 in, Overall Length Not Applicable, Overall Width Not Applicable, Inside Dia. 240 mm, Number of Shelves 1, Clearance Above Plate 3.93 in, Plate Height 110mm, Lab Desiccator Material Acrylic, Color Clear, For Use With Disposable or Reusable Desiccant, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141686)
- SP SCIENCEWARE Desiccator, Mini, Vacuum (F41099-0000)
- AMSCOPE 100 Biology Prepared Microscope Slides - SET E, Blank Slide Coverslip Set and Pipettes (PS100E-72P100S22-50PP)
- LAMOTTE Reagent Refill, QAC Test Kit (R-3043-DR)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 180mm (5YHT4)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Amber, I.D. 300mm (5YHV5)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 150mm (5YHU5)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 240mm (5YHT6)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 150mm (5YHT3)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- Lab Safety Supply Desiccators