Shop All Ultrasonic Cleaners
This Product is Discontinued
Lab Safety Supply
Ultrasonic Cleaner, 3000mL (Discontinued)
Mfr # 32V118
Zoro # G4657055
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 0.8 gal
- Tank Depth 4 in
- Tank Height 4 in
- Tank Width 6 3/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 32V118
- Zoro # G4657055
- UPC # 190735557013
- Country of Origin China
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 4 in |
Tank Height | 4 in |
Tank Width | 6 3/8 in |
Overall Depth | 9 in |
Overall Width | 6 1/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 9 in |
Details
Tank Capacity | 0.8 gal |
Timer Style | Digital |
Timer Range | 1 to 99 min |
Item | Ultrasonic Cleaner |
Auto Shutoff | No |
Heated | Yes |
Includes Timer | Yes |
Max. Temp. | 80 Degrees C |
Tank Material | Stainless Steel SUS304 |
Special Features | Large Capacity Tank Convenient For Household And Professional Cleaning,No Harmful Chemical,No Damage To Objects,Moisture-Proof PCB Processing Design, Low-Power Integrated Circuit Design |
Display | Yes |
Timer | Yes |
Type | Medium |
Includes | Removable Basket |
Description
Ultrasonic Cleaner, Tank Capacity 0.8 gal, Tank Depth 4 in, Tank Height 4 in, Tank Width 6 3/8 in, Timer Style Digital, Timer Range 1 to 99 min, Auto Shutoff No, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel SUS304, Max. Temp. 80 Degrees C, Overall Depth 9 in, Overall Height 9 in, Overall Width 6 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.