Shop All Ultrasonic Cleaners
This Product is Discontinued
Lab Safety Supply
Ultrasonic Cleaner, 27000mL (Discontinued)
Mfr # 32V121
Zoro # G4699213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 7.13 gal
- Tank Depth 7 7/8 in
- Tank Height 12 3/4 in
- Tank Width 20 7/8 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 32V121
- Zoro # G4699213
- UPC # 190735557044
- Country of Origin Unknown
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 7 7/8 in |
Tank Height | 12 3/4 in |
Tank Width | 20 7/8 in |
Overall Depth | 13 in |
Overall Width | 21 5/8 in |
Overall Height | 14 in |
Manufacturers Warranty Length | 1 yr |
Details
Tank Capacity | 7.13 gal |
Timer Style | Digital |
Timer Range | 1 to 99 min |
Item | Ultrasonic Cleaner |
Auto Shutoff | No |
Heated | Yes |
Includes Timer | Yes |
Tank Material | Stainless Steel SUS304 |
Special Features | Large Capacity Tank Convenient For Household And Professional Cleaning,No Harmful Chemical,No Damage To Objects,Moisture-Proof PCB Processing Design, Low-Power Integrated Circuit Design |
Includes | Removable Basket |
Type | Large |
Display | Yes |
Max. Temp. | 80 Degrees C |
Timer | Yes |
Description
Ultrasonic Cleaner, Tank Capacity 7.13 gal, Tank Depth 7 7/8 in, Tank Height 12 3/4 in, Tank Width 20 7/8 in, Timer Style Digital, Timer Range 1 to 99 min, Auto Shutoff No, Heated Yes, Includes Timer Yes, Tank Material Stainless Steel SUS304, Max. Temp. 80 Degrees C, Overall Depth 13 in, Overall Height 14 in, Overall Width 21 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.