Shop All Ultrasonic Cleaners
Lab Safety Supply
Ultrasonic Cleaner, 12000mL
Mfr # 32V120
Zoro # G4650134
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 3.12 gal
- Tank Depth 5 7/8 in
- Tank Height 6 in
- Tank Width 13 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 32V120
- Zoro # G4650134
- UPC # 190735557037
- Country of Origin China
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 5 7/8 in |
Tank Height | 6 in |
Tank Width | 13 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 12 3/8 in |
Overall Width | 12 3/4 in |
Overall Depth | 12 3/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 3.12 gal, Tank Depth 5 7/8 in, Tank Height 6 in, Tank Width 13 in, Timer Style Digital, Timer Range 1 to 99 min, Cleaning Mode Degas, Heat, Auto Shutoff No, Heated Heated, Includes Timer No, Tank Material Stainless Steel, Voltage 100/120V AC, Hz 42kHz, Max. Temp. 80 Degrees C, Overall Depth 12 3/8 in, Overall Height 12 3/8 in, Overall Width 12 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 1L, Plastic (793EN9)
- INDUSTRIAL TEST SYSTEMS Test Strips, Iodine, 0-5ppm, PK50 (480018)
- UNITED SCIENTIFIC Measuring Cylinder, Hex Base, PP, PK2 (80038)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, High Power, 750ml, SS (32V113)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 610mL (32V114)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 400mL (32V115)
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- Lab Safety Supply Ultrasonic Cleaners