Shop All Lab Mixers & Blenders
Lab Safety Supply
Tube Adapter, Foam, 3-15/16 In.
Mfr # 29PD18
Zoro # G5376165
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3 15/16 in
- For Use With 22CZ42, Vortex Mixers
- Material Foam
- AccessoryType Tube Adapter
- Overall Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 29PD18
- Zoro # G5376165
- UPC # 190735556863
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Shaft Dia. | 3 15/16 in |
Overall Diameter | 4 in |
Details
Item | Tube Adapter |
For Use With | 22CZ42, Vortex Mixers |
Material | Foam |
AccessoryType | Tube Adapter |
Hold Capacity | 16 x 12 mm (5 mL Tube) |
Product Type | Tube Adapter |
Description
Tube Adapter, For Use With 22CZ42, Vortex Mixers, Shaft Dia. 3 15/16 in, Material Foam, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1770)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J920)
- KIMBLE CHASE Beaker, 150mL, Glass, 81mm H., PK48 (14000-150)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- OHAUS Insert Retainer, Foam Material (30400227)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- Lab Safety Supply Lab Mixers & Blenders