Shop All Bottles & Jars
Lab Safety Supply
Translucent, Wash Bottle 8 oz., 4 Pack
Mfr # 24J892
Zoro # G4979396
product price: $16.19
/pk 4, $4.05/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 Oz.
- Height 140mm
- Color Translucent
- Autoclavable No
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lab Safety Supply
- MFR # 24J892
- Zoro # G4979396
- UPC # 190735556320
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 140mm |
Labware Height - Metric | 140 mm |
Labware Height - English | 5.46 in |
Diameter | 61.2 mm |
Mouth Size | Wide |
Body Diameter | 61.2 mm |
Description
Wash Bottle, Capacity - Metric 250 mL, Imprinting Distilled Water, Capacity - English 8 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 61.2 mm, Closure Color Natural, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 15mL, 155mm L, PK250 (139040-250)
- TRICORBRAUN 43-400 Black P/P Continuous Thread Closure, F217 Land Smooth Skirt, Smooth Top (007681)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, Pressure Seal (006679)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAR1)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J912)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN6)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 500 mL, PK6 (5YHG6)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV0)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PP, PK6 (32V499)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 58-2020 Paragon (012122)
- Lab Safety Supply Labware