Shop All Bottles & Jars
Lab Safety Supply
Translucent, Wash Bottle 16 oz., 4 Pack
Mfr # 24J884
Zoro # G4979554
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 174mm
- Color Translucent
- Autoclavable No
- Cap Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lab Safety Supply
- MFR # 24J884
- Zoro # G4979554
- UPC # 190735556245
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 174mm |
Labware Height - Metric | 174 mm |
Labware Height - English | 6.786 in |
Diameter | 76 mm |
Mouth Size | Wide |
Body Diameter | 76 mm |
Description
Wash Bottle, Capacity - Metric 500 mL, Imprinting Methanol, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Integrated Spout, Product Type Wash Bottle, Body Color White, Body Diameter 76 mm, Closure Color Green, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Numbers of Bottles Included 4, Standards Not Applicable, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Tubing, Flint, 24" x 7mm, 1 lb (GFT007)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, GREEN, PK5 (HS29025C)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL, Pp, PK500 (111552LK)
- POLYSCIENCE Test Tube Rack, Number of Slots 15 (510-673)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAP3)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J887)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAJ7)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 63mm H, 1 oz., PK24 (52JZ48)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- Lab Safety Supply Labware